Skip Content

WG
WESTWARD

4-1/2" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,580 Max. RPM

  • Item # 5XLC5
  • My Part #
  • Mfr. Model # 5XLC5
  • Catalog Page # N/A
  • UNSPSC # 23131503
CutOff Wheel,A60T,,4-1/2"x.045"x7/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal, gray iron, stainless, nonferrous materials, aluminum, and pipeline.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Thickness 0.045"
  • Arbor Hole Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 60
  • Max. RPM 13,580
  • Series A60T
  • Diamond Knockout No
  • Application Ferrous Metal, Stainless, Pipeline, Light Grinding
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.