Skip Content

DG
WESTWARD

4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Silicon Carbide, 1 EA

  • Item # 6NZ10
  • My Part #
  • Mfr. Model # 6NZ10
  • Catalog Page # N/A
  • Catalog Group # H7306
  • UNSPSC # 31191506
Semi-Flex Disc,4-1/2,24,Extra Coarse close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this silicon carbide semiflex disc on rough surfaces or nonferrous materials such as marble, china clay, fiberglass, enamel, porcelain, quartz, terrazzo, concrete, and epoxy.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 24
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiberglass
  • Backing Weight V
  • Max. RPM 13,300
  • Series Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.