Skip Content

DV
TM
WESTWARD

4-1/2" Arbor Mount Flap Disc, Type 29 Grit Zirconia Alumina, 1 EA

  • Item # 6NX87
  • My Part #
  • Mfr. Model # 6NX87
  • Catalog Page # 2437
  • Catalog Group # H7310
  • UNSPSC # 31191506
Arbor Mount Flap Disc,4-1/2in,40,Coarse close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Featuring a premium 100% zirconia aluminum grain with a poly/cotton heat-treated backing, this disc is designed for light stock removal, blending, and finishing in a single operation. It has a special optimized resin bond. Angled flaps make it ideal for both contoured and edge work. It is excellent on both carbon and stainless steel.

View More

Technical Specs

  • Item Arbor Mount Flap Disc
  • Abrasive Material Zirconia Alumina
  • Series Heavy Duty
  • Max. RPM 13,300
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms