Skip Content

DG
TM
WESTWARD

3" Type 27 Aluminum Oxide Depressed Center Wheels, 3/8" Arbor, 1/4"-Thick, 25,300 Max. RPM

  • Item # 6ZFE6
  • My Part #
  • Mfr. Model # 6ZFE6
  • Catalog Page # N/A
  • Catalog Group # H0657
  • UNSPSC # 23131503
Depressed Center Wheel,T27,3x1/4x3/8,AO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 3"
  • Thickness 1/4"
  • Arbor Hole Size 3/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Max. RPM 25,300
  • Series A24R
  • Grade Very Coarse
  • Application Ferrous Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.