Skip Content

WG
WESTWARD

3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Super Fine, Silicon Carbide, 1 EA

  • Item # 26W892
  • My Part #
  • Mfr. Model # 26W892
  • Catalog Page # N/A
  • UNSPSC # 31191506
Cloth Disc,3In,Super Fine Grit,TR,EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TR locking disc.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 3"
  • Abrasive Grade Super Fine
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Cloth
  • Max. RPM 18,000
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products