Skip Content

DG
WESTWARD

Coated Quick Change Disc, Zirconia Alumina, 50 PK

  • Item # 11N226
  • My Part #
  • Mfr. Model # 11N226
  • Catalog Page # N/A
  • Catalog Group # J0749
  • UNSPSC # 31191506
Cloth Disc,3In,60 Grit,TS,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® locking cloth disc is a turn-on/off style fastener which is equivalent to Standard Abrasives' Soc-ATT® locking system or Norton's Speed-Lok® fastener. For general use, including blending light welds, breaking edges, and removing parting lines and machine marks. Zirconium aluminum oxide abrasive surface is laminated to a tough backing for exceptional durability.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Max. RPM 20,000
  • Backing Weight X
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products