Skip Content

WG
WESTWARD

Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3" Dia., 1" Face Width,

  • Item # 11N265
  • My Part #
  • Mfr. Model # 11N265
  • Catalog Page # N/A
  • Catalog Group # H6167
  • UNSPSC # 23131503
Flap Wheel,AO,3x1x1/4-20 Shank,80G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.81 / each

Web Price $6.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mounted flap wheel is designed for use with die grinders, portable drills, and air tools. Use it for metal fabricating, blending welds, deburring, cleaning, and finishing. It can conform to most shapes. The flaps wear away, continually exposing fresh abrasive and providing uniform finish and consistent cutting action.

View More

Technical Specs

  • Item Mounted Flap Wheel
  • Item - Flap Wheels Mounted Flap Wheel
  • Shank Type Threaded
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 3"
  • Face Width 1"
  • Abrasive Shank Size 1/4"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Max. RPM 20,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.