DG
WESTWARD

1" Crimped Wire End Brush Shank, 0.012" Wire Dia., 7/8" Bristle Trim Length

  • Item # 33L495
  • My Part #
  • Mfr. Model # 33L495
  • Catalog Page # N/A
  • UNSPSC # 27111907
1" Crimped Wire End Brush Shank, 0.012" Wire Dia., 7/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nonsparking brush is a good choice when space is limited. Use with a portable drill for polishing molds or dies, cleaning castings, brushing internal hole surfaces, flash removal, spot facing, and preparing surfaces for welding.

View More

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1"
  • Wire Dia. 0.012"
  • Bristle Trim Length 7/8"
  • Max. RPM 20,000
  • Overall Length 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.