DG
WESTWARD

3/8" SAE Black Phosphate Impact Socket Set, Number of Pieces: 10

  • Item # 45KG85
  • My Part #
  • Mfr. Model # 45KG85
  • Catalog Page # 773
  • UNSPSC # 27111703
3/8" SAE Black Phosphate Impact Socket Set, Number of Pieces: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Impact Socket Sets

Product Details

These slightly larger Westward Impact Sockets are heat treated to a lower hardness than hand or power sockets to help ensure durability and withstand the high-impacting torque loads that modern impact wrenches produce.

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Std.
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Drive Type Square
  • Std. Socket Point Styles Included 6
  • Connection Type Hex
  • Number of Pieces 10
  • Sockets Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 1/2,1/4,3/8"
  • Finish Black Phosphate
  • Features Impact Grade Strength and Durability
  • Standards ASME
  • Includes Blow Molded Case
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms