Skip Content

ST
WESTWARD

3/8" SAE Black Oxide Impact Socket Set, Number of Pieces: 12

  • Item # 4PRF1
  • My Part #
  • Mfr. Model # 4PRF1
  • Catalog Page # 773
  • UNSPSC # 27111703
3/8" SAE Black Oxide Impact Socket Set, Number of Pieces: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.013 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.

View More

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Deep
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Drive Type Square
  • Deep Socket Point Styles Included 6
  • Number of Pieces 12
  • Sockets Included 5/16, 3/8, 7/16 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Finish Black Oxide
  • Standards ANSI B107.2-2002
  • Includes Blow Molded Case, Universal Socket
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.