Skip Content

DG
WESTWARD

3/8" Metric Black Oxide Impact Socket Set, Number of Pieces: 13

  • Item # 4PRF5
  • My Part #
  • Mfr. Model # 4PRF5
  • Catalog Page # N/A
  • UNSPSC # 27111703
Impact Socket Set, 3/8" Dr, 13 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Impact Socket Sets

Technical Specs

  • Item Impact Socket Set
  • Socket Type 6 pt. Std.
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Drive Type Square
  • Std. Socket Point Styles Included 6
  • Number of Pieces 13
  • Sockets Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Finish Black Oxide
  • Standards ANSI B107.2-2002
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products