Skip Content

DV
TM
WESTWARD

3/8" Electrophoretic Coating Socket Set

  • Item # 5TZG2
  • My Part #
  • Mfr. Model # 5TZG2
  • Catalog Page # 804
  • UNSPSC # 27111711
Quick Release Ratchet,3/8" Dr,4-7/8" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket Sets

Product Details

Westward 21-Pc. Socket Set includes an industrial-grade round-head ratchet with push-button release that is excellent for heavy-duty applications and production use. With a selection of fully polished professional-quality chrome vanadium sockets in multiple sizes, to accommodate a range of fastener heads

View More

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Finish Electrophoretic Coating
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI Standards
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms