Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 24

  • Item # 35HU95
  • My Part #
  • Mfr. Model # 35HU95
  • Catalog Page # N/A
  • UNSPSC # 27111703
3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

24-Pc. Westward 3/8" Drive Chrome Socket Set includes a quick-release ratchet and multiple sockets to accommodate a range of fastener head sizes. Packed in a blow-molded case.
• 6-pt. standard, 6-pt. deep, and spark plug sockets
• SAE/Metric

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/8", 7mm to 19mm
  • Number of Pieces 24
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Quick-Release 7-3/4"
  • Sockets Included 3/8" Dr 6 Pt. Std. 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 6 Pt. Deep 10, 11, 12, 13, 14, 15, 17, 19mm, 5/8" Spark Plug Socket
  • Standards ASME B107.5M ASME B107.10M
  • Includes 3/8" Drive Quick-Release Ratchet 7-3/4", Drive Extension 3", Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.