DV
WESTWARD

3/8"Drive SAE Chrome Socket Set, Number of Pieces: 10

  • Item # 33M309
  • My Part #
  • Mfr. Model # 33M309
  • Catalog Page # N/A
  • UNSPSC # 27111703
3/8"Drive SAE Chrome Socket Set, Number of Pieces: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

10-Pc. Westward 3/8" Drive Chrome Socket Set includes multiple sockets to accommodate a range of fastener head sizes.
• 12-pt. universal sockets
• SAE

View More

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Measurement Type SAE
  • Socket Size Range 1/4" to 3/4"
  • Number of Pieces 10
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None
  • Sockets Included 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Standards ANSI/ASME B107.1
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products