Skip Content

DV
TM
WESTWARD

3/8"Drive Metric Chrome Socket Set, Number of Pieces: 9

  • Item # 4YP69
  • My Part #
  • Mfr. Model # 4YP69
  • Catalog Page # 797
  • UNSPSC # 27111703
Socket Set,Metric,3/8 in. Dr,9 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

9-Pc. Westward 3/8" Drive Chrome Socket Set includes multiple sockets to accommodate a range of fastener head sizes.
• 6-pt. standard sockets
• Metric

View More

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Measurement Type Metric
  • Socket Size Range 10mm to 18mm
  • Number of Pieces 9
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18mm
  • Includes (1) Socket Rail, (9) Socket Clips
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products