Skip Content

DG
TM
WESTWARD

3/8" Angle and Torque Adaptor, 3-1/4"L with 1195 in.-lb. Max. Torque

  • Item # 6PAF0
  • My Part #
  • Mfr. Model # 6PAF0
  • Catalog Page # N/A
  • UNSPSC # 27111715
Angle And Torque Adaptor,Digital,3/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This angle meter and torque adapter includes (2) AAA batteries and a blow-mold case.

View More

Technical Specs

  • Item Angle and Torque Adaptor
  • Size 3/8"
  • Max. Torque 1195 in.-lb.
  • Overall Length 3-1/4"
  • Rotation CW/CCW
  • Material High Impact Plastic
  • For Use With Wrenches
  • Includes (2) AAA Battery and Blow Mold Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.