ST
WESTWARD

3/8", 1/2"Drive SAE/Metric Chrome Socket Set, Number of Pieces: 127

  • Item # 53PN74
  • My Part #
  • Mfr. Model # 53PN74
  • Catalog Page # 760
  • UNSPSC # 27111703
3/8", 1/2"Drive SAE/Metric Chrome Socket Set, Number of Pieces: 127 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plated for added corrosion resistance, this 127-Piece Westward® Black Chrome Socket Set is designed for industrial and production applications including: automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Set components are laser-etched with large, high visibility markings for enhanced tool identification.

View More

Technical Specs

  • Item Socket Set
  • Drive Size 1/2",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 1/2" to 1", 8mm to 27mm
  • Number of Pieces 127
  • Std. Socket Point Styles Included 12,6
  • Deep Socket Point Styles Included 12,6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None
  • Sockets Included 3/8" Drive 6 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". 3/8" Drive 6 pt. Deep: 7/16", 1/2", 9/16", 5/8". 3/8" Drive 12 pt. std.: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". 1/2" Drive 12 pt. std.: 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". 1/2" Drive 12 pt. Deep: 11/16", 3/4", 13/16", 7/8", 15/16", 1". 3/8" Drive 6 pt. std.: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Drive 6 pt. Deep: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Drive 12 pt. std.: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 1/2" Drive 12 pt. std.: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm. 1/2" Drive 12 pt. Deep: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm. 3/8" Drive 3", 6" Extension. 1/2" Drive 6", 10" Extension. 3/8" Drive 2" Universal Joint. 1/2" Drive 2" Universal Joint. 3/8" Drive Female to 1/2" Drive Male Adapter. 1/2" Drive Female to 3/8" Drive Male Adapter. 3/8" Drive Phillips(R) Screwdriver Socket: P1, P2, P3. 3/8" Drive Slotted Screwdriver Socket: 3/16", 1/4". 3/8" Drive std. Hex Socket: 3/16", 7/32", 1/4", 5/16", 3/8". 3/8" Drive Torx Bit Socket: T15, T20, T25, T27, T30, T40, T45, T47 . 3/8" Drive std. Ratchet, 1/2"
  • Standards ANSI
  • Includes 1/2" Dr. Ratchet, Combination Wrenches 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.