Skip Content
ST
TM
WESTWARD

3/8", 1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 23

  • Item # 4PM02
  • Mfr. Model # 4PM02
  • Catalog Page # 794
  • UNSPSC # 27111703
3/8", 1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 23 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $48.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These reliable high-quality tools are built rugged to handle the most demanding jobs, including: automotive manufacturing, aerospace, chemical plants, petrochemical, mining, government and military, and more.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8", 1/4"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/8", 5mm to 22mm
  • Number of Pieces 23
  • Std. Socket Point Styles Included 6, 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Quick-Release 7-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 12 Pt. Std. 10, 12, 13, 14, 15, 17, 19, 22mm, 5/8" Spark Plug
  • Includes (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (1) 1/4" Drive Socket Spinner, (2) Drive Extensions 3", 6", (1) 3/8" F x 1/4" M Adapter, (1) Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.