Skip Content

ST
TM
WESTWARD

3/8", 1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 102

  • Item # 3FE99
  • My Part #
  • Mfr. Model # 3FE99
  • Catalog Page # 794
  • UNSPSC # 27111703
Socket Wrench Set,1/4", 3/8" Dr,102 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These reliable high-quality tools are built rugged to handle the most demanding jobs, including: automotive manufacturing, aerospace, chemical plants, petrochemical, mining, government and military, and more.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/32" to 13/16", 4mm to 19mm
  • Number of Pieces 102
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 7-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 12 Pt. Std. 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 5/8" Spark Plug, 13/16" Spark Plug
  • Includes (1) 3/8" Drive Pear Head Ratchet, (1) 1/4" Drive Socket Spinner, (1) 3/8" Drive Extension 3", (1) 3/8" F x 1/4" M Adapter, (1) Bit Adapter, (29) Insert Bits 3/32", 1/8", 5/32", 3/16", 1/4", 2, 3, 4, 5, 6mm Hex, T10, T15, T20, T25, T27, T30, T40 Torx, S1, S2, S3 Square, #0, #1, #2, #3 Phillips, 1/8", 3/16", 5/32", 1/4", 9/32" Slotted, (14) Hex Keys 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 1-1/2, 2, 2-1/2, 3, 4, 5, 6mm, (1) Leather Zipper Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.