Skip Content

DV
WESTWARD

3/8", 1/4"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 65

  • Item # 33HD75
  • My Part #
  • Mfr. Model # 33HD75
  • Catalog Page # N/A
  • UNSPSC # 27111703
Socket Wrench Set,1/4", 3/8" Dr,65 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This multiple-drive socket set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 3/16" to 7/8", 4mm to 19mm
  • Number of Pieces 65
  • Std. Socket Point Styles Included 12,6
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 5-1/2", 7-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Deep. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10, 11, 12, 13, 14, 15, 17, 18, 19mm, 5/8" Spark Plug
  • Standards ASME B107.1, ASME B107.10M, ASME B107.5M, ASME B107.34
  • Includes (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet 7-3/4", (1) Socket Spinner, (2) Drive Extensions 3", 6", (1) Universal Joint, (1) 3/8" F x 1/4" M Adapter, (1) Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.