Skip Content
ST
TM
WESTWARD

3/8", 1/2"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 134

  • Item # 1KEH5
  • My Part #
  • Mfr. Model # 1KEH5
  • Catalog Page # 794
  • UNSPSC # 27111704
Socket Wrench Set,3/8", 1/2" Dr,134 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The components in this black chrome multiple drive set are plated for added corrosion resistance and laser etched with large, high-visibility markings for enhanced tool identification.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8", 1/2"
  • Measurement Type SAE/Metric
  • Socket Size Range 1/4" to 1-1/4", 8mm to 27mm
  • Number of Pieces 134
  • Std. Socket Point Styles Included 6, 8, 12
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 7-1/2", 9-11/16"
  • Sockets Included 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 Pt. Std. 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 1/2" Dr 6 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1/2" Dr 12 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, 5/8 Spark Plug, 13/16" Spark Plug
  • Includes (1) 3/8" Drive Pear Head Ratchet, (1) 1/2" Drive Pear Head Ratchet, (2) 3/8" Drive Extensions 3", 6", (2) 1/2" Drive Extensions 2-1/2", 5", (1) Universal Joint, (1) 3/8" F x 1/4" M Adapter, (1) 3/8" F x 1/2" M Adapter, (1) Universal Joint, 1/2" F x 3/8" M Adapter, (14) Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 6, 8, 10, 12, 13, 14, 16mm, (10) Socket Bits #1, #2, #3 Phillips, 3/16", 7/32", 1/4", 5/16", 3/8" Hex, 1/4", 9/32" Slotted, (1) Blow Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have had this set for over 3 years now. Never an issue works great and case is still in one piece. I do robotics maintenance and use it often great buy for the money and easy to tote around. would recommend to anyone during maintenance or car work. March 1, 2013
  • 2015-09-08T19:45:02.591-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1KEH5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.