Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WESTWARD

3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 64

  • Item # 1KEH4
  • My Part #
  • Mfr. Model # 1KEH4
  • Catalog Page # N/A
  • UNSPSC # 27111704
3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 64 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This multiple-drive socket and wrench set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Westward® black chrome sets are plated for added corrosion resistance and the set components are laser-etched with large, high visibility markings for enhanced tool identification.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 3/16" to 13/16", 4mm to 19mm
  • Number of Pieces 64
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 5-1/2", 7-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 4, 5, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 10, 12, 13, 14, 15, 17, 18mm, 5/8" Spark Plug
  • Includes (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (10) Stubby Combination Wrenches 5/16", 3/8", 7/16", 1/2", 9/16", 10, 11, 12, 13, 14mm, (1) Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.