Skip Content

DV
WESTWARD

3-7/8" x 18mm Carbon Steel Snap-Off Blade; PK50

  • Item # 2ZRL6
  • My Part #
  • Mfr. Model # 2ZRL6
  • Catalog Page # N/A
  • UNSPSC # 27111501
3-7/8" x 18mm Carbon Steel Snap-Off Blade; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Blade
  • Width 18mm
  • Material Carbon Steel
  • Number of Segments 8
  • Blade Dispenser Included No
  • Thickness 0.020"
  • Length 3-7/8"
  • Mount Type (1) Hole
  • Fits Utility Knives Stock No. 5LC34, 5LC43, 5LC45
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products