Skip Content

DG
WESTWARD

10" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 22UW17
  • My Part #
  • Mfr. Model # 22UW17
  • Catalog Page # N/A
  • UNSPSC # 27112801
10" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape SDS Plus
  • Shank Size 25/64"
  • Drilling Length 8"
  • Overall Length 10"
  • Number of Cutter Heads 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.