DV
WESTWARD

3/16" Corrosion Resistant Steel Precision Nut Driver, Blue

  • Item # 10J366
  • My Part #
  • Mfr. Model # 10J366
  • Catalog Page # N/A
  • UNSPSC # 27111701
3/16" Corrosion Resistant Steel Precision Nut Driver, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Drivers
  • Item Precision Nut Driver
  • Nut Driver Shank Style Solid Round
  • SAE or Metric SAE
  • Nut Driver Hex Size 3/16"
  • Nut Driver Shank Length 2-1/2"
  • Insulated No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Tether Capable Tether Ready
  • ESD Safe No
  • Nut Driver Overall Length 6-1/8"
  • Nut Driver Shank Material Corrosion Resistant Steel
  • Nut Driver Handle Design Cushion Grip with Rotating Black Cap
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Blue
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.