Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

3-1/8" High Speed Steel-M2 Jig Saw Blade, Shank Type: U

  • Item # 24A520
  • My Part #
  • Mfr. Model # 24A520
  • Catalog Page # N/A
  • UNSPSC # 27112802
3-1/8" High Speed Steel-M2 Jig Saw Blade, Shank Type: U close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Jig Saws
  • Item Jig Saw Blade
  • Primary Saw Application Metal
  • Material High Speed Steel-M2
  • Teeth per Inch 14
  • Length 3-1/8"
  • Shank Type U
  • Number of Cutting Edges 1
  • Application Metal Materials up to 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.