Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

3-1/8" BIM-M42 Jigsaw Blade, Shank Type: U, Package Quantity 5

  • Item# 24A491
  • Mfr. Model# 24A491
  • Catalog Page# N/A
  • UNSPSC# 27112802
3-1/8" BIM-M42 Jigsaw Blade, Shank Type: U, Package Quantity 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jigsaw Blade
  • Material BIM-M42
  • Primary Saw Application Metal
  • Shank Type U
  • Teeth per Inch 14
  • Length 3-1/8"
  • Application Straight Cuts in Metal, Aluminum, and Plexiglas 1/8 to 1/4"
  • Includes (5) Jig Saw Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.