Skip Content

DV
TM
WESTWARD

24" Adjustable Wrench, Plain Tapered Handle, 2-3/4" Jaw Capacity, Chrome Vanadium Steel

  • Item # 31D019
  • My Part #
  • Mfr. Model # 31D019
  • Catalog Page # 832
  • UNSPSC # 27111707
Adj. Wrench,24",2-3/4" Cap.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adjustable Wrench
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 24"
  • Overall Length 24"
  • Jaw Capacity 2-3/4"
  • Material Chrome Vanadium Steel
  • Finish Black Phosphate
  • Adjustable Wrench Grip Style Plain Tapered
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Features 15 Degrees Angle
  • Standards ASME B107. 8-2003
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.