Skip Content

ST
WESTWARD

19-Pocket Polyester General Purpose Tool Bag, 17-1/2"H x 22"W x 10"D, Black

  • Item # 32PJ39
  • My Part #
  • Mfr. Model # 32PJ39
  • Catalog Page # 754
  • UNSPSC # 24111507
19-Pocket Polyester General Purpose Tool Bag, 17-1/2"H x 22"W x 10"D, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built to meet the tough, everyday demands at any jobsite, the 20-1/2" Westward soft-sided polyester rolling tote has 15 inside pockets and 6 outside pockets to help you keep your tools and small parts organized. 2 handles and a removable padded shoulder strap let you easily carry the bag around the jobsite. When the bag is fully loaded and gets too heavy to carry, just use the telescoping handle and roll it around easily on its 2 rigid wheels.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 19
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 22"
  • Nominal Overall Depth 10"
  • Nominal Overall Height 18"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 22"
  • Overall Depth 10"
  • Overall Height 17-1/2"
  • Number of Inside Pockets 15
  • Number of Outside Pockets 6
  • Color Black
  • Material 1680D Ballistic Polyester
  • Features Removable Padded Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.