Skip Content
WG
TM
WESTWARD

2" Mounted Flap Wheel With Shank, Coated, 1" Width, 1/4"-20 Shank Size, Aluminum Oxide, 120 Grit

  • Item # 11N259
  • My Part #
  • Mfr. Model # 11N259
  • Catalog Page # N/A
  • Catalog Group # H6165
  • UNSPSC # 23131503
Flap Wheel,AO,2x1x1/4-20 Shank,120G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This mounted flap wheel is designed for use with die grinders, portable drills, and air tools. Use it for metal fabricating, blending welds, deburring, cleaning, and finishing. It can conform to most shapes. The flaps wear away, continually exposing fresh abrasive and providing uniform finish and consistent cutting action.

View More

Technical Specs

  • Item Mounted Flap Wheel With Shank
  • Shank Type Threaded
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 2"
  • Width 1"
  • Shank Size 1/4"-20
  • Grit 120
  • Grade Fine
  • Max. RPM 25,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products