DG
WESTWARD

Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 2" Dia., 1/2" Face Width,

  • Item # 11N256
  • My Part #
  • Mfr. Model # 11N256
  • Catalog Page # N/A
  • Catalog Group # H6164
  • UNSPSC # 23131503
Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 2" Dia., 1/2" Face Width, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This mounted flap wheel is designed for use with die grinders, portable drills, and air tools. Use it for metal fabricating, blending welds, deburring, cleaning, and finishing. It can conform to most shapes. The flaps wear away, continually exposing fresh abrasive and providing uniform finish and consistent cutting action.

View More

Technical Specs

  • Item Mounted Flap Wheel
  • Item - Flap Wheels Mounted Flap Wheel
  • Shank Type Threaded
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 2"
  • Face Width 1/2"
  • Abrasive Shank Size 1/4"
  • Abrasive Grit 180
  • Abrasive Grade Fine
  • Max. RPM 25,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products