Skip Content

DG
WESTWARD

2-3/4" Bi-Metal-M42 Jig Saw Blade, Shank Type: U

  • Item # 24A496
  • My Part #
  • Mfr. Model # 24A496
  • Catalog Page # N/A
  • UNSPSC # 27112802
2-3/4" Bi-Metal-M42 Jig Saw Blade, Shank Type: U close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Jig Saws
  • Item Jig Saw Blade
  • Primary Saw Application Metal
  • Material Bi-Metal-M42
  • Teeth per Inch 18
  • Length 2-3/4"
  • Shank Type U
  • Number of Cutting Edges 1
  • Application Straight Cuts in Metal, Aluminum, and Sheet Metal 5/64 to 7/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.