DG
WESTWARD

1/4" Crimped Wire End Brush, 1/8" Shank, 0.005" Wire Dia., 1/4" Bristle Trim Length

  • Item # 33L569
  • My Part #
  • Mfr. Model # 33L569
  • Catalog Page # N/A
  • UNSPSC # 27111907
1/4" Crimped Wire End Brush, 1/8" Shank, 0.005" Wire Dia., 1/4" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All End Brushes

Product Details

Nonsparking brush is a good choice when space is limited. Use with a portable drill for polishing molds or dies, cleaning castings, brushing internal hole surfaces, flash removal, spot facing, and preparing surfaces for welding.

View More

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1/4"
  • Abrasive Shank Size 1/8"
  • Wire Dia. 0.005"
  • Bristle Trim Length 1/4"
  • Abrasive Material Brass
  • Max. RPM 15,000
  • Overall Length 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov