Skip Content

ST
TM
WESTWARD

2-1/2" Carbon Steel Ball Joint Socket Wrench

  • Item # 2HKZ5
  • My Part #
  • Mfr. Model # 2HKZ5
  • Catalog Page # N/A
  • UNSPSC # 25171718
Ball Joint Socket Wrench,L 2 1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Joint Socket Wrench
  • Length 2-1/2"
  • Application This Tool Can Be Used For Chrysler, Ford, GM, International, Jeep 4WD Vehicles
  • For Use With 1/2" Driver Tool
  • Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


2-1/2 In Carbon Steel Ball Joint Socket Wrench is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from tool worked good enough to remove one of the old adjuster sleeves then the back edge of the teeth rounded off .then I used it to tighten new adjuster sleeves, was able torque them to 50 foot pounds before the front edge of the teeth rounded off. so it was good for one job only. you get what you pay for I guess. wish it would have qualified for free shipping cost me twice the price to have it shipped. hopefully wont have to do the job again.
Date published: 2016-12-29
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2HKZ5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.