Skip Content

DV
WESTWARD

19mm, Ratcheting Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1LCK1
  • My Part #
  • Mfr. Model # 1LCK1
  • Catalog Page # N/A
  • UNSPSC # 27111713
19mm, Ratcheting Combination Wrench, Metric, Full Polish Finish, Number of Points: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Wrench Product Grouping Wrenches
  • Wrench Item Ratcheting Combination Wrench
  • Ratcheting Configuration Open and Box End
  • Single End/Double End Double End
  • Reversing Yes
  • Box End Style Spline
  • SAE or Metric Metric
  • Wrench Head Sizes 19mm
  • Number of Points 12
  • Overall Length 10"
  • Finish Full Polish
  • Wrench Material Vanadium Steel
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Standards DIN and ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms