Skip Content

DG
WESTWARD

16" Wet Diamond Saw Blade, Segmented Rim Type, Application: Masonry

  • Item # 29FY95
  • My Part #
  • Mfr. Model # 29FY95
  • Catalog Page # 719
  • UNSPSC # 27112802
Diamond Saw Blade,Masonry,16 in. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This diamond saw blade features a segmented rim for durability and long service life in a variety of applications.

View More

Technical Specs

  • For Use With Saw Type Chop Saws
  • Item Diamond Saw Blade
  • Blade Dia. 16"
  • Rim Type Segmented
  • Cutting Type Wet
  • Primary Saw Application Masonry
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 5-5/8"
  • Max. RPM 3820
  • Grade Better
  • Application Concrete
  • Plate Thickness 0.095"
How can we improve our Technical Specifications?

Compliance and Restrictions