Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

16" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 5/32"-Thick, 3800 Max. RPM

  • Item # 6ZFC7
  • My Part #
  • Mfr. Model # 6ZFC7
  • Catalog Page # N/A
  • UNSPSC # 23131503
16" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 5/32"-Thick, 3800 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 16"
  • Thickness 5/32"
  • Arbor Hole Size 1"
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 30
  • Max. RPM 3800
  • Series A30T
  • Diamond Knockout No
  • Application Concrete, Masonry, Asphalt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms