Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WESTWARD

16-PC Nonsparking Tool Kit

  • Item # 23X823
  • My Part #
  • Mfr. Model # 23X823
  • Catalog Page # N/A
  • UNSPSC # 27113201
16-PC Nonsparking Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,686.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward nonsparking tool kit contains a selection of nonsparking hand tools that should be used wherever there may be flammable or combustible dusts, liquids, powders, or residue present. It is recommended that nonsparking hand tools are kept in specially designed kits and inventoried routinely. This process helps to ensure that steel tools are not used accidentally by first responders.

View More

Technical Specs

  • Tool Kit Product Grouping Nonsparking Tool Kits
  • Tool Families Included Cutting Tools,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Striking Tools,Wrenches
  • Item Nonsparking Tool Kit
  • Number of Pieces 16
  • Number of Cutting Tools 2
  • Number of Pliers 3
  • No. of Putty Knives and Scrapers Included 3
  • Number of Prybars and Pullers 1
  • Number of Screwdrivers 2
  • Number of Striking Tools 1
  • Number of Wrenches 4
  • Insulated / Uninsulated Uninsulated
  • Nonsparking Yes
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Cutting Tools Included Blade Knife 5-3/4",Tin Snips 12"
  • Pliers Included 12" Tongue,7" Long Nose with Cutter,8" Combination,Groove
  • Putty Knives,Scrapers Included Deck Scraper 15",Putty Knife 1-1/4",Scraper 3"
  • Prybars 9" Crate Opener
  • Pullers Included 9" Crate Opener
  • Screwdrivers Included Phillips #3,Slotted 5/16"
  • Striking Tools Included Claw Hammer w/Fiberglass Handle 16 oz.
  • Wrenches Included 12" Adjustable,14" Pipe,8",Bung Wrench
  • Standards FM7910
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.