Skip Content

ST
TM
WESTWARD

16" Hacksaw for Metal, 12"

  • Item # 21HT83
  • My Part #
  • Mfr. Model # 21HT83
  • Catalog Page # 918
  • UNSPSC # 27111508
Hack Saw,Adj,12 in,24 TPI,Low Profile close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the WESTWARD® adjustable hacksaw for cutting metal, PVC, and wood. This low-profile hand saw is great for areas with limited access.

View More

Technical Specs

  • Hand Saw Product Grouping Hacksaws
  • Hand Saw Application Metal
  • Item Hacksaw
  • Length 16"
  • Blade Length 12"
  • Teeth per Inch 24
  • Blade Material Bi-Metal
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Blade Width 1/2"
  • Throat Depth 4"
  • Kerf 0.038"
  • Handle Design Ergonomic
  • Handle Material TPR and ABS
  • Frame Material Aluminum
  • Function For Cutting
  • Features Adjustable Position, Low Profile
  • Number of Pieces 1
  • For Use With Metals, PVC, Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.