Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
WESTWARD

15-Piece Standard Combination Wrench Set, Metric, Range of Lengths: 5-1/4 to 10-21/32", Points: 12

  • Item # 36A205
  • Mfr. Model # 36A205
  • Catalog Page # 825
  • UNSPSC # 27111713
15-Piece Standard Combination Wrench Set, Metric, Range of Lengths: 5-1/4 to 10-21/32", Points: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Standard
  • SAE or Metric Metric
  • Number of Pieces 15
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm
  • Range of Lengths 5-1/4 to 10-21/32"
  • Includes Canvas Pouch
  • Finish Satin
  • Standards ASME B107.100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms