Skip Content

DG
TM
WESTWARD

15 Combination Wrench Set, SAE, Range of Lengths: 5-7/8 to 9-7/8", Points: 12

  • Item # 4VAV9
  • My Part #
  • Mfr. Model # 4VAV9
  • Catalog Page # 825
  • UNSPSC # 27111713
Combo Wrench Set,5/16-1-1/4 in.,15 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • SAE or Metric SAE
  • Number of Points 12
  • Number of Pieces 15
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Range of Lengths 5-7/8 to 9-7/8"
  • Finish Full Polish
  • Includes Vinyl Pouch
  • Standards ASME B107.100
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products