Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
WESTWARD

14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4400 Max. RPM

  • Item # 6ZFA9
  • My Part #
  • Mfr. Model # 6ZFA9
  • Catalog Page # N/A
  • UNSPSC # 23131503
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4400 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Thickness 0.1094"
  • Arbor Hole Size 1"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 30
  • Max. RPM 4400
  • Series A30T
  • Diamond Knockout No
  • Application Ferrous Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products