DV
WESTWARD

14" Stainless Steel Tube Stick Electrode with 1/8" Dia. and E312-16 AWS Classification

  • Item # 23XL81
  • My Part #
  • Mfr. Model # 23XL81
  • Catalog Page # 2415
  • UNSPSC # 23171515
14" Stainless Steel Tube Stick Electrode with 1/8" Dia. and E312-16 AWS Classification close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stick Electrodes

Technical Specs

  • Item Stick Electrode
  • Diameter 1/8"
  • Material Stainless Steel
  • AWS Classification E312-16
  • Length 14"
  • Container Size 5 lb.
  • Container Type Tube
  • Tensile Strength 95,000 psi
  • Application Arc Welding
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products