Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

14" Nickel 99 Tube Stick Electrode with 3/32" Dia. and ENi-Cl AWS Classification

  • Item # 41R183
  • My Part #
  • Mfr. Model # 41R183
  • Catalog Page # N/A
  • UNSPSC # 23171512
14" Nickel 99 Tube Stick Electrode with 3/32" Dia. and ENi-Cl AWS Classification close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stick Electrode
  • Diameter 3/32"
  • Material Nickel 99
  • AWS Classification ENi-Cl
  • Length 14"
  • Container Size 5 lb.
  • Container Type Tube
  • Tensile Strength 40,000-60,000 PSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products