TP
WESTWARD

14" Low Alloy Steel Can Welding Electrode with 3/32" Dia. and E8018-C3 AWS Classification

  • Item # 31GG91
  • My Part #
  • Mfr. Model # 31GG91
  • Catalog Page # N/A
  • UNSPSC # 23171515
14" Low Alloy Steel Can Welding Electrode with 3/32" Dia. and E8018-C3 AWS Classification close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Electrode
  • Diameter 3/32"
  • Material Low Alloy Steel
  • AWS Classification E8018-C3
  • Length 14"
  • Container Size 50 lb.
  • Container Type Can
  • Tensile Strength 80,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.