Skip Content

DV
WESTWARD

14" Low Alloy Steel Can DC Electrode with 5/32" Dia. and E12018M AWS Classification

  • Item # 30XN48
  • My Part #
  • Mfr. Model # 30XN48
  • Catalog Page # N/A
  • UNSPSC # 23171515
DC Electrode,50 lb. Can,5/32 in. dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stick Electrodes

Technical Specs

  • Item DC Electrode
  • Diameter 5/32"
  • Material Low Alloy Steel
  • AWS Classification E12018M
  • Length 14"
  • Container Size 50 lb.
  • Container Type Can
  • Tensile Strength 110,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products