Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

14" Low Alloy Steel Can DC Electrode with 5/32" Dia. and E11018M AWS Classification

  • Item # 30XN45
  • My Part #
  • Mfr. Model # 30XN45
  • Catalog Page # N/A
  • UNSPSC # 23171515
14" Low Alloy Steel Can DC Electrode with 5/32" Dia. and E11018M AWS Classification close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stick Electrodes

Technical Specs

  • Item DC Electrode
  • Diameter 5/32"
  • Material Low Alloy Steel
  • AWS Classification E11018M
  • Length 14"
  • Container Size 50 lb.
  • Container Type Can
  • Tensile Strength 116,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products