Skip Content

ST
TM
WESTWARD

12mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 33M590
  • My Part #
  • Mfr. Model # 33M590
  • Catalog Page # 791
  • UNSPSC # 27111713
Combination Wrench,Metric,12mm Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open Stock Combination Wrenches

• Spline design allows numerous fastener head uses
Westward®
15° offset box end is specially designed for knuckle clearance.

View More

Technical Specs

  • Wrench Product Grouping Wrenches
  • Wrench Item Combination Wrench
  • Ratcheting Configuration Non-Ratcheting
  • Single End/Double End Double End
  • Reversing No
  • Box End Style Spline
  • SAE or Metric Metric
  • Wrench Head Sizes 12mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Head Angle 15 Degrees
  • Anti-Slip Design No
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.