Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Multi-Bit Screwdriver 7-Pc., 12-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 35HV07
  • My Part #
  • Mfr. Model # 35HV07
  • Catalog Page # N/A
  • UNSPSC # 27111701
Multi-Bit Screwdriver 7-Pc., 12-in-1, General Purpose, 8-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,Slotted,Square
  • Screwdriver Tip Style Phillips/Slotted/Square Recess
  • Sizes Included Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x # 2, #0 x #3, Slotted #4 x # 6
  • Overall Length 8-1/2"
  • Includes Nutdriver 1/4", Round Awl
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Bit Style Double Ended,S2 Steel Single
  • Driver Type 12-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Single End and Double End
  • Bit Retainer Type Quick Change Ball Bearing
  • Number of Pieces 7
  • Shank Type Solid
  • Shank Material Steel
  • Finish Black Oxide
  • Screwdriver Bit Material S2 Steel
  • Drive Size 1/4"
  • Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, PP and TP
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products