ST
Grainger Choice Product
WESTWARD

12 ft Steel SAE Tape Measure, Black/Blue

  • Item # 1MKP7
  • My Part #
  • Mfr. Model # 1MKP7
  • Catalog Page # 875
  • UNSPSC # 41114201
12 ft Steel SAE Tape Measure, Black/Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Tape Measures


$7.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.353 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This WESTWARD locking, automatic rewind tape measure helps to provide precise measurements. It features a corrosion-resistant blade to help in standing up to harsh weather conditions.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft
  • Blade Width 3/4 in
  • Graduation Type in /ft/Fractional
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS with Rubber Grip
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Blue
  • Blade Coating Matt Lacquer
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 5 ft
  • Stud Markings Yes
  • Features 16 in And 19.2 in Stud Center Markings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products